
9 in Composite Toe Winter Boot, 13, Leather, Black, 1700
Mfr # 1700CRBLK130
Zoro # G7603977
product price: $300.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Black
Style Number
1700
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700CRBLK130
Zoro #
G7603977
UPC #
613983133636
Country of Origin
China
Dimensions
Size
13
Details
Item
9 in Composite Toe Winter Boot
Toe Type
Composite
Color
Black
Style Number
1700
Upper Material
Leather
Description
The Extreme Pac Boot features 600g of DRI-BLAZE lining insulation. It has a 9" leather/nylon upper and anti-slip RefrigiWear outsole. It uses the Boa System for lacing with the innovative lightweight BOA M4 dial. Easily adjust fit without removing your gloves. Waterproof. Rubber heel plate. Gravity-fed moisture management system. Electrical hazard compliant. Available in black, full sizes 7-14.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.