Portable Cooler Bag, RW Protect, Insulated, Polyester, Water-Repellent, Black, 4 Gallon

  • Mfr # 153UBBLK4GL

  • Zoro # G4560300


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Capacity
4GL
Material
Water-Repellent, Wind-Tight Polyester
Height
11"
Color
Black
Width
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153UBBLK4GL
Zoro #
G4560300
UPC #
-
Country of Origin
China

Dimensions

Height
11"
Width
21"
Length
21"

Details

Capacity
4GL
Material
Water-Repellent, Wind-Tight Polyester
Color
Black
Item
Bag Insulated Rw Protect 4-3 Gallon
Closure Type
Dual Zipper
Features
Bag Insulated Rw Protect 4-3 Gallon
Tool Storage Type Included
Tool Bag
Body Color
Black
Cooler Body Type
Soft-Sided

Description

Bag Insulated Rw Protect 4-3 Gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.