
Beanie with Visor, Charcoal, L/XL
Mfr # 6350RBCHLXL
Zoro # G816117661
product price: $20.59
/eaKey Features
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Adjustment Type
Stretch
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Added Heating
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6350RBCHLXL
Zoro #
G816117661
UPC #
613983173564
Country of Origin
Viet Nam
Dimensions
Length
24 1/4 in
Size
L/XL
Maximum Hat Size
7.75
Minimum Hat Size
7.25
Details
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Adjustment Type
Stretch
Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Added Heating
Yes
Areas Covered
Ears, Eyes, Head
Material
Fleece, Woven Nylon/Spandex Blend
Heating Method
Covers Ears
Features
Flexible Brim
Item
Beanie with Visor
Color
Charcoal
Lining Material
Fleece
Style
Beanie Cap
High-Visibility
No
Closure Type
Stretch
Series
6350
Garment Type
Hat
Includes Removable Face Mask
No
Description
Beanie with Visor, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Fleece, Areas Covered Ears, Eyes, Head, Adjustment Type Stretch, Closure Type Stretch, Material Fleece, Woven Nylon/Spandex Blend, Pattern Not Applicable, Color Charcoal, Maximum Hat Size 7.75, Length 24 1/4 in, High-Visibility No, Size L/XL, Includes Removable Face Mask No, Added Heating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.