Zoro Homepage

Beanie with Visor, Charcoal, S/M

  • Mfr # 6350RBCHSMD

  • Zoro # G316117642


product price: $20.59
/ea

Key Features

Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Adjustment Type
Stretch
High-Visibility
No
Areas Covered
Ears, Eyes, Head
Heating Method
Covers Ears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6350RBCHSMD
Zoro #
G316117642
UPC #
613983173571
Country of Origin
Viet Nam

Dimensions

Size
S/M
Length
22 3/8 in
Maximum Hat Size
7.125
Minimum Hat Size
6.625

Details

Cleaning and Care Instructions
Do Air Dry, Do Fluff your Wet Garment, Do Launder Occasionally, Don't Dry Clean your Garment, Don't Heat-Dry your Garment, Don't use Industrial Washing Machines
Adjustment Type
Stretch
High-Visibility
No
Areas Covered
Ears, Eyes, Head
Heating Method
Covers Ears
Added Heating
Yes
Lining Material
Fleece
Style
Beanie Cap
Item
Beanie with Visor
Features
Flexible Brim
Insulated for Cold Conditions
Yes
Color
Charcoal
Closure Type
Stretch
Material
Fleece, Woven Nylon/Spandex Blend
Includes Lining
Yes
Series
6350
Includes Removable Face Mask
No
Garment Type
Hat

Description

Beanie with Visor, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Fleece, Areas Covered Ears, Eyes, Head, Adjustment Type Stretch, Closure Type Stretch, Material Fleece, Woven Nylon/Spandex Blend, Pattern Not Applicable, Color Charcoal, Maximum Hat Size 7.125, Length 22 3/8 in, High-Visibility No, Size S/M, Includes Removable Face Mask No, Added Heating Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.