Zoro Homepage

0385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 32 1/2 in Inseam, Navy, 4XL

  • Mfr # 0385RNAV4XL

  • Zoro # G6366132


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
6 oz
Closure Type
Zipper and Snap
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0385RNAV4XL
Zoro #
G6366132
UPC #
613983012610
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
52 to 54 in
Fits Chest Size
58 in to 60 in
Size-Body Type
Regular
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Minimum Chest Size
58 in
Tag Size
54 x 32 1/2
Maximum Chest Size
60 in

Details

Item
Insulated Bib Overalls
Color
Navy
Material
Nylon
Fabric Weight
6 oz
Inseam
32 1/2 in
Closure Type
Zipper and Snap
Gender
Men's
Series
0385
Features
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Number of Outside Pockets
3
Standards
CE
Hammer Loop
No
Lining Material
Nylon
Style
Bib Overall
Temperature Rating
Down to -50 Degrees F
Includes Hammer Loop
No
Back Type
Closed
Includes Suspenders
Yes
Includes Lining
Yes
Reinforced Locations
Heel, Pockets
Waist Closure
Snap
Insulation Material
11.25 oz. Refrigifill(TM) Polyester
Garment Type
Overalls
Fly Closure Type
Snap
Insulated for Cold Conditions
Yes
Pocket Locations
Back, Front

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Inseam 32 1/2 in, Size 4XL, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.