Zoro Homepage
This item is Discontinued.
Refrigiwear 385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 30 in Inseam, Sage, M 0385RSAGMED

385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 30 in Inseam, Sage, M (Discontinued)

  • Mfr # 0385RSAGMED
  • Zoro # G6366166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0385RSAGMED
Zoro #
G6366166
UPC #
613983012948
Country of Origin
United States

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Fits Waist Size
32 to 34 in
Size-Body Type
Regular
Maximum Waist Size
34 in
Minimum Chest Size
38 in
Tag Size
34 x 30
Minimum Waist Size
32 in
Maximum Chest Size
40 in

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Sage, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Inseam 30 in, Size M, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.