Zoro Homepage
This item is Discontinued.
Refrigiwear Insulated Bib Overalls, XL, 33 in Inseam, Nylon, Zipper and Snap 0385TSAGXLG

Insulated Bib Overalls, XL, 33 in Inseam, Nylon, Zipper and Snap (Discontinued)

  • Mfr # 0385TSAGXLG
  • Zoro # G6366482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0385TSAGXLG
Zoro #
G6366482
UPC #
613983013167
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Fits Waist Size
40 to 42 in
Maximum Chest Size
48 in
Maximum Waist Size
42 in
Tag Size
42 x 31
Minimum Waist Size
40 in
Size-Body Type
Tall
Minimum Chest Size
46 in
Size (Max. Waist x Inseam)
XL ( 42 in x 33 in )

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Sage, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Inseam 33 in, Size XL, Size-Body Type Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.