Zoro Homepage
This item is Discontinued.
Refrigiwear 385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 31 1/2 in Inseam, Sage, 2XL 0385RSAG2XL

385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 31 1/2 in Inseam, Sage, 2XL (Discontinued)

  • Mfr # 0385RSAG2XL
  • Zoro # G6366193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0385RSAG2XL
Zoro #
G6366193
UPC #
613983012887
Country of Origin
United States

Dimensions

Size
2XL
Fits Waist Size
44 to 46 in
Fits Chest Size
50 in to 52 in
Size-Body Type
Regular
Maximum Chest Size
52 in
Tag Size
46 x 31 1/2
Maximum Waist Size
46 in
Minimum Waist Size
44 in
Minimum Chest Size
50 in

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Sage, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Inseam 31 1/2 in, Size 2XL, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.