This item is Discontinued.

Refrigiwear 385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 33 in Inseam, Sage, 5XL 0385RSAG5XL

385 Insulated Bib Overalls, Nylon, 6 oz Fabric Weight, 33 in Inseam, Sage, 5XL (Discontinued)

  • Mfr # 0385RSAG5XL
  • Zoro # G6366227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0385RSAG5XL
Zoro #
G6366227
UPC #
613983012917
Country of Origin
United States

Dimensions

Size
5XL
Fits Chest Size
62 in to 64
Fits Waist Size
56 to 58 in
Tag Size
58 x 33
Minimum Waist Size
56 in
Maximum Chest Size
64 in
Size-Body Type
Regular
Maximum Waist Size
58 in
Minimum Chest Size
62 in

Details

Item
Insulated Bib Overalls
Color
Sage
Material
Nylon
Fabric Weight
6 oz
Inseam
33 in
Closure Type
Zipper and Snap
Gender
Men's
Series
385
Features
Heel Reinforcement Patches, Tear and Abrasion Resistant, Water-Repellent, Wind-Tight Finish
Standards
CE
Number of Outside Pockets
3
Lining Material
Nylon
Hammer Loop
No
Style
Bib Overall
Fly Closure Type
Snap
Includes Suspenders
Yes
Back Type
Closed
Temperature Rating
Down to -50 Degrees F
Insulation Material
11.25 oz. Refrigifill(TM) Polyester
Reinforced Locations
Heel, Pockets
Includes Lining
Yes
Pocket Locations
Back, Front
Garment Type
Overalls
Includes Hammer Loop
No
Insulated for Cold Conditions
Yes
Waist Closure
Snap

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Fabric Weight 6 oz, Number of Outside Pockets 3, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Sage, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Inseam 33 in, Size 5XL, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.