This item is Discontinued.

Refrigiwear 0985 Bib Overalls, Polyester, 6 oz Fabric Weight, 32 in Inseam, Navy, 3XL 0985RNAV3XL

0985 Bib Overalls, Polyester, 6 oz Fabric Weight, 32 in Inseam, Navy, 3XL (Discontinued)

  • Mfr # 0985RNAV3XL
  • Zoro # G6041198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0985RNAV3XL
Zoro #
G6041198
UPC #
613983082859
Country of Origin
India

Dimensions

Size
3XL
Fits Chest Size
54 in to 56 in
Fits Waist Size
48 in to 50 in
Maximum Waist Size
50 in
Tag Size
50 x 32
Minimum Chest Size
54 in
Minimum Waist Size
48 in
Size-Body Type
Regular
Maximum Chest Size
56 in
Size (Max. Waist x Inseam)
3XL ( 50 in x 32 in )

Details

Item
Bib Overalls
Color
Navy
Material
Polyester
Fabric Weight
6 oz
Inseam
32 in
Closure Type
Zipper/Snap/Buttons
Gender
Men's
Series
0985
Features
Adjustable Heavy-Duty Suspenders, Lightweight
Hammer Loop
No
Lining Material
Polyester
Number of Outside Pockets
2
Temperature Rating
Down to 15 Degrees F
Minimum Temperature
0 to 32 Degrees F
Includes Hammer Loop
No
Pocket Locations
Front
Garment Type
Overalls
Includes Suspenders
Yes
Insulated for Cold Conditions
Yes
Insulation Material
6 oz. Polyester
Style
Bib Overall
Reinforced Locations
Stress Points
Includes Lining
Yes
Back Type
Closed
Waist Closure
Snap
Fly Closure Type
Snap
Number of Pockets
2

Description

Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 15 Degrees F, Gender Men's, Material Polyester, Fabric Weight 6 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Includes Suspenders Yes, Fly Closure Type Snap, Waist Closure Snap, Style Bib Overall, Color Navy, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Inseam 32 in, Size 3XL, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.