This item is Discontinued.

Refrigiwear Men's PolarForce Parka, Polyester, Zipper with Storm Flap, Black/Charcoal, XXL 8340RBCH2XL

Men's PolarForce Parka, Polyester, Zipper with Storm Flap, Black/Charcoal, XXL (Discontinued)

  • Mfr # 8340RBCH2XL
  • Zoro # G7606393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8340RBCH2XL
Zoro #
G7606393
UPC #
613983136194
Country of Origin
Unknown

Dimensions

Size
XXL

Details

Item
PolarForce Parka
Color
Black/Charcoal
Material
Polyester
Fabric Weight
500 grams
Closure Type
Zipper with Storm Flap
Gender
Men's
Number of Pockets
8
Style
Hooded Parka
Insulated
Yes
Hood Style
Detachable
Water-Resistant
Yes
Series
8340

Description

POLARFORCE PARKA WITH PERFORMANCE-FLEX The detachable hood with removable faux-fur trim means you can customize your protection to match the conditions. Make the cold fear you with the lasting warmth and style of the PolarForce Parka. Your vital organs are protected from the cold thanks to the extra length of the parka style. The hood can be worn multiple ways: with the faux-fur trim to block wind, without the trim or no hood at all. Dig a ditch. Manage inventory. Unload a shipment. Mend the fence. Whatever items your to-do list has, you can check them off with the PolarForce Collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.