
Black/Lime Regular 4Xl Freeze Edge Qltd Sweatshirt Heavy Sweatshirt
Mfr # 8450RBLM4XL
Zoro # G2230922
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Lime
Material
Fleece
Fabric Weight
310 g
Number of Outside Pockets
3
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8450RBLM4XL
Zoro #
G2230922
UPC #
613983141860
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Full Zip Hooded Sweatshirt
Color
Black/Lime
Material
Fleece
Fabric Weight
310 g
Number of Outside Pockets
3
Gender
Men's
Closure Type
Full Zipper
Cuff Style
Thumbholes
Description
Fight the cold with three layers of heat-trapping power to keep you warm when taking on hazardous jobs in the cold. HiVis panels, reflective piping and a RefrigiWear® logo on the left sleeve help you stand out when it matters most. Plus, Grip Assist on sleeves helps prevent anything from falling from your grasp & tough, durable abrasion-resistant panels can take a beating without fraying. Finally, a sweatshirt that works as hard as you do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.