Men's Boot Platinum Brown Size 8, PR, 8 R, Brown (Discontinued)
- Mfr # 123CRBRN080
- Zoro # G1235599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123CRBRN080
Zoro #
G1235599
UPC #
613983002550
Country of Origin
China
Dimensions
Size
8
Footwear Width
R
Details
Item
Boot Platinum Brown Size 8, PR
Color
Brown
Toe Type
Composite
Waterproof
Yes
Gender
Men's
Max. Heat Rating
Not Rated
Style Number
123C
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Description
Boot Platinum Brown Size 8, PR, Style Number 123C, Maximum Heat Rating Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.