Zoro Homepage

Brushed Acrylic Loop Terry Palm, S/M Black

  • Mfr # 0401RBLKSMD

  • Zoro # G7606156


product price: $4.85
/ea
Sold in multiples of 12 for $58.20

Key Features

Color
Black
Palm Material
Brushed Acrylic Loop Terry
Insulated
No
Upper Material
Acrylic
Series
401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0401RBLKSMD
Zoro #
G7606156
UPC #
613983075882
Country of Origin
China

Dimensions

Size
S/M

Details

Item
Glove Liner
Color
Black
Palm Material
Brushed Acrylic Loop Terry
Insulated
No
Upper Material
Acrylic
Series
401

Description

The Heavyweight Knit Liner is made of heavyweight terry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.