Chillbreaker Coveralls, Nylon, Navy, 5XL

  • Mfr # 0440RNAV5XL

  • Zoro # G7603304


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Closure Type
Front Zipper with Storm Flaps
Gender
Men's
Series
Chillbreaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0440RNAV5XL
Zoro #
G7603304
UPC #
613983003588
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Coveralls
Color
Navy
Material
Nylon
Closure Type
Front Zipper with Storm Flaps
Gender
Men's
Series
Chillbreaker
Lining Material
Polyester Fiberfill
Number of Outside Pockets
4
Water-Resistant
Yes

Description

The ChillBreaker Coverall has 7.5oz mid-loft polyester fiberfill insulation, is water-repellent, wind-tight, has a durable outershell with double needle stitching and storm flaps over all zippers. It is hip-length, has two-way leg zippers and an interior waist draw cord. It has front and back pockets along with a tool loop. Available in navy and sizes S-5XL regular and M-5XL tall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.