
Chillbreaker Coveralls, Nylon, Navy, L
Mfr # 0440RNAVLAR
Zoro # G7606542
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Closure Type
Front Zipper with Storm Flaps
Gender
Men's
Series
Chillbreaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0440RNAVLAR
Zoro #
G7606542
UPC #
613983003595
Country of Origin
China
Dimensions
Size
L
Details
Item
Coveralls
Color
Navy
Material
Nylon
Closure Type
Front Zipper with Storm Flaps
Gender
Men's
Series
Chillbreaker
Lining Material
Polyester Fiberfill
Number of Outside Pockets
4
Water-Resistant
Yes
Description
The ChillBreaker Coverall has 7.5oz mid-loft polyester fiberfill insulation, is water-repellent, wind-tight, has a durable outershell with double needle stitching and storm flaps over all zippers. It is hip-length, has two-way leg zippers and an interior waist draw cord. It has front and back pockets along with a tool loop. Available in navy and sizes S-5XL regular and M-5XL tall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.