
Chillbreaker Coveralls, Nylon, Navy, XS
Mfr # 0440RNAVXSM
Zoro # G7600583
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Closure Type
Front Zipper with Storm Flaps
Gender
Men's
Series
Chillbreaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0440RNAVXSM
Zoro #
G7600583
UPC #
613983019824
Country of Origin
China
Dimensions
Size
XS
Details
Item
Coveralls
Color
Navy
Material
Nylon
Closure Type
Front Zipper with Storm Flaps
Gender
Men's
Series
Chillbreaker
Lining Material
Polyester Fiberfill
Number of Outside Pockets
4
Water-Resistant
Yes
Description
The ChillBreaker Coverall has 7.5oz mid-loft polyester fiberfill insulation, is water-repellent, wind-tight, has a durable outershell with double needle stitching and storm flaps over all zippers. It is hip-length, has two-way leg zippers and an interior waist draw cord. It has front and back pockets along with a tool loop. Available in navy and sizes S-5XL regular and M-5XL tall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.