Zoro Homepage

Chillbreaker High Bib Overalls, 100% Polyester, Navy, M

  • Mfr # 0485RNAVMED

  • Zoro # G7611415


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
100% Polyester
Closure Type
Front Zipper with Storm Flaps
Gender
Men's
Series
Chillbreaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0485RNAVMED
Zoro #
G7611415
UPC #
613983013303
Country of Origin
China

Dimensions

Size
M

Details

Item
High Bib Overalls
Color
Navy
Material
100% Polyester
Closure Type
Front Zipper with Storm Flaps
Gender
Men's
Series
Chillbreaker
Features
Adjustable heavy-duty 2" elastic suspenders
Number of Outside Pockets
6
Water-Resistant
Yes

Description

The ChillBreaker High Bib has 7.5oz mid-loft polyester fiberfill insulation, is water-repellent and wind-tight, has a durable outershell with double needle stitching and storm flaps over all zippers. It has a high front and back, hip-length, two-way zippers, adjustable 2" elastic suspenders, an interior waist draw cord, front and back pockets, and a tool loop. Available in blue in sizes S-5XLregular and M-5XL tall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.