
Chillbreaker High Bib Overalls, 100% Polyester, Navy, XL
Mfr # 0485RNAVXLG
Zoro # G7608168
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
100% Polyester
Closure Type
Front Zipper with Storm Flaps
Gender
Men's
Series
Chillbreaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0485RNAVXLG
Zoro #
G7608168
UPC #
613983013327
Country of Origin
China
Dimensions
Size
XL
Details
Item
High Bib Overalls
Color
Navy
Material
100% Polyester
Closure Type
Front Zipper with Storm Flaps
Gender
Men's
Series
Chillbreaker
Features
Adjustable heavy-duty 2" elastic suspenders
Number of Outside Pockets
6
Water-Resistant
Yes
Description
The ChillBreaker High Bib has 7.5oz mid-loft polyester fiberfill insulation, is water-repellent and wind-tight, has a durable outershell with double needle stitching and storm flaps over all zippers. It has a high front and back, hip-length, two-way zippers, adjustable 2" elastic suspenders, an interior waist draw cord, front and back pockets, and a tool loop. Available in blue in sizes S-5XLregular and M-5XL tall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.