Zoro Homepage
This item is Discontinued.
Refrigiwear ChillShield Bib Overalls, Polyester, 100 g Fabric Weight, 30 1/2 in Inseam, Grey, L 7650RGRALAR

ChillShield Bib Overalls, Polyester, 100 g Fabric Weight, 30 1/2 in Inseam, Grey, L (Discontinued)

  • Mfr # 7650RGRALAR
  • Zoro # G506171157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7650RGRALAR
Zoro #
G506171157
UPC #
613983144717
Country of Origin
China

Dimensions

Size
L
Tag Size
38 x 30.5
Maximum Waist Size
38 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Minimum Waist Size
36 in
Minimum Chest Size
42 in

Description

ChillShield Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating 10 to 40 Degrees F, Gender Men's, Material 100 Percent Polyester, Fabric Weight 100 g, Number of Outside Pockets 2, Includes Lining Yes, Lining Material 100 Percent Polyester Taffeta, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Not Applicable, Style Bib Overall, Color Gray, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.