Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ChillShield Bib Overalls, Polyester, Black, 4XL

  • Mfr # 7495RBLK4XLL2

  • Zoro # G7602263


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Series
ChillShield
Features
Over 400g of insulating power. Segmented reflective silver tape at chest, back and legs for increased visibility
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7495RBLK4XLL2
Zoro #
G7602263
UPC #
613983132950
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Bib Overalls
Color
Black
Material
Polyester
Series
ChillShield
Features
Over 400g of insulating power. Segmented reflective silver tape at chest, back and legs for increased visibility
Number of Outside Pockets
3
Water-Resistant
Yes

Description

The Insulated Softshell Enhanced Visibility Bib Overalls feature over 400g of insulating power and have 2” segmented reflective silver tape at chest, back and legs for increased visibility along with stitchless bonded tape for increased durability. They also have 100% polyester comfort stretch microfiber shell, breathable polyurethane membrane, silver twill reflective lining, 1 chest and 2 front zipper pockets, heel reinforcement patches, Y-back heavy-duty suspenders, and abrasion-resistant knee patches. Water-repellent. Available in black, sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.