
ChillShield Bib Overalls, Polyester, Black, S
Mfr # 7495RBLKSMLL2
Zoro # G7602342
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Series
ChillShield
Features
Over 400g of insulating power. Segmented reflective silver tape at chest, back and legs for increased visibility
Number of Outside Pockets
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7495RBLKSMLL2
Zoro #
G7602342
UPC #
613983132899
Country of Origin
China
Dimensions
Size
S
Details
Item
Bib Overalls
Color
Black
Material
Polyester
Series
ChillShield
Features
Over 400g of insulating power. Segmented reflective silver tape at chest, back and legs for increased visibility
Number of Outside Pockets
3
Water-Resistant
Yes
Description
The Insulated Softshell Enhanced Visibility Bib Overalls feature over 400g of insulating power and have 2” segmented reflective silver tape at chest, back and legs for increased visibility along with stitchless bonded tape for increased durability. They also have 100% polyester comfort stretch microfiber shell, breathable polyurethane membrane, silver twill reflective lining, 1 chest and 2 front zipper pockets, heel reinforcement patches, Y-back heavy-duty suspenders, and abrasion-resistant knee patches. Water-repellent. Available in black, sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.