Coated Cold Protection Gloves, Latex Palm, Brushed Terry Lining, Gray, L

  • Mfr # 0207RGRALAR

  • Zoro # G7609227


product price: $3.29
/ea
Sold in multiples of 12 for $39.48

Key Features

Color
Gray
Palm Material
Latex
Lining
Brushed Terry
Series
207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0207RGRALAR
Zoro #
G7609227
UPC #
613983000044
Country of Origin
China

Dimensions

Size
L

Details

Item
Coated Cold Protection Gloves
Color
Gray
Palm Material
Latex
Lining
Brushed Terry
Series
207

Description

The Value ErgoGrip is a lightweight tear-resistant string knit with pre-curved ergonomic fit and textured waterproof palm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.