Zoro Homepage

Coated Gloves, Knit Cuff, Brown, M

  • Mfr # 0222RBRNMED

  • Zoro # G2831835


product price: $74.39
/pk 12, $6.20/ea

Key Features

Color
Brown
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0222RBRNMED
Zoro #
G2831835
UPC #
613983096665
Country of Origin
China

Dimensions

Size
M
Length
10.25 in
Glove Size
M
Glove Length
10.25 in
Size- Numeric
8

Details

Item
Coated Gloves
Color
Brown
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Abrasion Level
Not Rated
Series
0222R
Coating Material
PVC
Glove Materials
Wool/Nylon
Waterproof
No
Includes Pull Strap
No
Glove Liner Material
Unlined
Finger Coverage
Full Finger
Glove Insulation Weight
Not Rated
Glove Hand Style
Left and Right
Glove Coating Finish
Dotted
Glove Coating Color
Black
Glove Construction
Seamless Knit
Silicone-Free
Yes
Anti-Static
No
Glove Coating Material
PVC
Min. Temp.
Not Rated
Touchscreen Compatible
No
Glove Coating Coverage
Palm
Brand and Series
Refrigiwear 0222R
Latex-Free
Yes
Water Resistant
No
Glove Insulation Material
Wool
Double-Dipped
No
Glove Features
Silicone-Free
Glove Coating Cover
Palm
Knit Material
Wool
Glove Lining Material
Unlined
Coating Type
Dotted
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Brown
Material
Wool/Nylon
Oil-Resistant
No

Description

Coated Gloves, Knit Material Wool, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Glove Insulation Material Wool, Glove Insulation Weight Not Rated, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose with Wool Insulation, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.