Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Glove Liners, Acrylic Loop Terry Palm, Black, S/M

  • Mfr # 0401RBLKSMD

  • Zoro # G3616256


product price: $6.85
/pr

Key Features

Color
Black
Palm Material
Acrylic Loop Terry
Cuff Style
Knit
Insulated
Insulated
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0401RBLKSMD
Zoro #
G3616256
UPC #
-
Country of Origin
China

Dimensions

Size
S/M
Length
11 in
Glove Size
M
Glove Length
11 in

Details

Item
Cold Protection Glove Liners
Color
Black
Palm Material
Acrylic Loop Terry
Cuff Style
Knit
Insulated
Insulated
Stitching Material
Acrylic
Brand and Series
Refrigiwear 0401R
ANSI/ISEA Abrasion Level
Not Tested
Touchscreen Compatible
Not Touchscreen Compatible
Latex-Free
Latex-Free
Glove Materials
Acrylic
Anti-Static
Anti-Static Not Included
Glove Hand Style
Left and Right
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Silicone-Free
Silicone-Free
Glove Durability
Heavyweight
Hand Protection Style
Glove
Material
Acrylic

Description

Glove Liners, ANSI/ISEA Abrasion Level Not Tested, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Heavyweight, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Acrylic, Glove Size M, Glove Style Liner, Insulated Insulated, Stitching Material Acrylic, Anti-Static Anti-Static Not Included, Brand and Series Refrigiwear 0401R, Color Black, FDA Compliant Not FDA Compliant, Glove Liner Type Insulating, Hand Protection Style Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.