Zoro Homepage

Cold Protection Glove Liners, Poly/Cotton Palm, White, L

  • Mfr # 0311RWHTLAR

  • Zoro # G3616350


product price: $1.79
/pr
Sold in multiples of 12 for $21.48

Key Features

Size
L
Color
White
Palm Material
Poly/Cotton
Cuff Style
Knit
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311RWHTLAR
Zoro #
G3616350
UPC #
613983000761
Country of Origin
China

Dimensions

Size
L

Details

Item
Cold Protection Glove Liners
Color
White
Palm Material
Poly/Cotton
Cuff Style
Knit
Insulated
No
Palm Construction
String Knit
Series
311

Description

Glove Midweight String Liner Large, PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.