Cold Protection Glove Liners, Thermax Hollow-Core Fibers Palm, Thermax Lining, White, M

  • Mfr # 0225RWHTMED

  • Zoro # G3616107


product price:  $4.69
/pr
Sold in multiples of 12 for $56.28

Key Features

Color
White
Palm Material
Thermax Hollow-Core Fibers
Lining
Thermax
Cuff Style
Knit
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0225RWHTMED
Zoro #
G3616107
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Length
9 1/2 in
Glove Size
M
Glove Length
9 1/2 in

Details

Item
Cold Protection Glove Liners
Color
White
Palm Material
Thermax Hollow-Core Fibers
Lining
Thermax
Cuff Style
Knit
Insulated
Yes
Stitching Material
Thermax(R) Polyester
Anti-Static
Anti-Static Not Included
Glove Durability
Lightweight
Finger Coverage
Full Finger
Silicone-Free
Silicone-Free
Brand and Series
Refrigiwear 0225R
ANSI/ISEA Abrasion Level
Not Tested
Touchscreen Compatible
Not Touchscreen Compatible
Glove Hand Style
Left and Right
Glove Materials
Thermax(R) Polyester
Hand Protection Style
Glove
Glove Construction
Seamless Knit
Latex-Free
Latex-Free
Material
Thermax® Polyester

Description

Glove Liners, ANSI/ISEA Abrasion Level Not Tested, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Lightweight, Glove Hand Style Left and Right, Glove Length 9 1/2 in, Glove Materials Thermax(R) Polyester, Glove Size M, Glove Style Liner, Insulated Insulated, Stitching Material Thermax(R) Polyester, Anti-Static Anti-Static Not Included, Brand and Series Refrigiwear 0225R, Color White, FDA Compliant Not FDA Compliant, Glove Liner Type Insulating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.