Cold Protection Gloves, Acrylic Terry Cloth Palm, Terry Cloth Lining, Black, M

  • Mfr # 0409RBLKMED

  • Zoro # G6382424


product price: $58.29
/pk 12, $4.86/ea

Key Features

Color
Black
Palm Material
Acrylic Terry Cloth
Lining
Terry Cloth
Closure Type
Elastic
Back Material
Terry Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0409RBLKMED
Zoro #
G6382424
UPC #
613983020158
Country of Origin
China

Dimensions

Size
M
Length
24"

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Acrylic Terry Cloth
Lining
Terry Cloth
Closure Type
Elastic
Back Material
Terry Cloth
Coating Finish
Raised Pattern
Thumb Material
Terry Cloth
Finger Material
Terry Cloth
Stitching Material
Nylon
Palm Construction
PVC
Cut
Gunn
Coating Material
PVC Herringbone
Cuff
Slip-On
Finger Style
Full Finger
Thumb Style
Wing
Knuckle Padding Material
Terry Cloth
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products