Cold Protection Gloves, Cowhide Palm, Safety Cuff, Gold, 1 PR

  • Mfr # 0319RGLDMED

  • Zoro # G1235818


product price:  $33.55
/pr

Key Features

Glove Size
M
Color
Gold
Thumb Style
Wing
Glove Liner Material
Tricot
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0319RGLDMED
Zoro #
G1235818
UPC #
613983076049
Country of Origin
Pakistan

Dimensions

Glove Size
M
Cuff Length
3 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Cold Protection Gloves
Color
Gold
Thumb Style
Wing
Glove Liner Material
Tricot
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Back Material
Cowhide
Leather Palm Process
Split
Palm Material
Cowhide
Stitching Material
Kevlar(R)
Insulated
Yes
ANSI/ISEA Abrasion Level
Not Tested
Lining Material
Fiberfill, Foam, Tricot
Temp. Range
9 3/16 in
Series
0319R
Glove Construction
Cut and Sewn
Includes Keypad Nib
No
Cuff Color
Black
Brand and Series
Refrigiwear 0319R
Water Resistant
No
Includes Padded Palm
Yes
Includes Pinch Point Protection
No
Leather Color
Tan
Hand Protection Style
Glove
Leather Glove Style
Drivers
Glove Hand Style
Left and Right
Windproof
No
Min. Temp.
-25 Degrees F
Oil Resistant
No
EN 388 Impact Rated
No
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Includes ID Panel
No
Leather Glove Liner Type
Tricot Liner with Fiberfill/Foam Insulation
Includes Red Palm
No
Glove Insulation Material
Fiberfill, Foam
Waterproof
No
Includes Double Palm
Yes
Glove Back Color
Yellow
ANSI/ISEA Impact Level
Not Tested
Low-Profile Impact Protection
No
Touchscreen Compatible
No
Reflective Backing
No
Includes Pull Strap
No
High-Visibility
No
Leather Coverage Style
Full Leather
Glove Features
Double Palm
Minimum Temperature
-25 Degrees F
Palm Color
Yellow
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fiberfill, Foam, Cuff Style Safety, Glove Liner Material Tricot, Leather Grade Standard, Oil-Resistant No, Minimum Temperature -25 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.