Zoro Homepage

Cold Protection Gloves, Crinkle Latex Palm, Grey, M

  • Mfr # 0307RGRAMED

  • Zoro # G7607443


product price: $7.69
/pr
Sold in multiples of 2 for $15.38

Key Features

Color
Grey
Palm Material
Crinkle Latex
Series
307
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0307RGRAMED
Zoro #
G7607443
UPC #
613983000709
Country of Origin
Pakistan

Dimensions

Size
M

Details

Item
Cold Protection Gloves
Color
Grey
Palm Material
Crinkle Latex
Series
307
Waterproof
Yes

Description

The Standard Thermal ErgoGrip is tear-resistant, has heavy terry lining with a pre-curved ergonomic fit and textured waterproof palm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.