Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Gloves, Goatskin Palm, White, XL

  • Mfr # 0253RWHTXLG

  • Zoro # G1235538


product price: $45.55
/pr

Key Features

Color
White
Palm Material
Goatskin
Minimum Temperature
-20 Degrees F
Cuff Style
Knit Wrist
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0253RWHTXLG
Zoro #
G1235538
UPC #
613983000082
Country of Origin
Pakistan

Dimensions

Size
XL
Glove Size
XL
Cuff Length
3 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Cold Protection Gloves
Color
White
Palm Material
Goatskin
Minimum Temperature
-20 Degrees F
Cuff Style
Knit Wrist
Insulated
Yes
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Glove Back Material
Goatskin
Thumb Style
Wing
Series
0253R
ANSI/ISEA Abrasion Level
Not Tested
Lining Material
Fiberfill, Foam, Tricot
Temp. Range
9 3/16 in
ANSI/ISEA Impact Level
Not Tested
Glove Back Color
White
Oil Resistant
No
Cuff Color
White
Includes Pull Strap
No
Glove Insulation Material
Fiberfill
Includes Red Palm
No
Includes ID Panel
No
Glove Liner Material
Tricot
Finger Coverage
Full Finger
Includes Double Palm
No
Thumb Sweat Wipe
No
Leather Glove Liner Type
Tricot Liner with Fiberfill Insulation
Waterproof
No
Windproof
No
Includes Pinch Point Protection
No
Includes Keypad Nib
No
Leather Glove Style
Drivers
Brand and Series
Refrigiwear 0253R
EN 388 Impact Rated
No
Hand Protection Style
Glove
Min. Temp.
-20 Degrees F
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Reflective Backing
No
Leather Color
White
Low-Profile Impact Protection
No
Leather Grade
Standard
Rope Channel Reinforcement
No
Includes Padded Palm
No
Glove Materials
Goatskin
Water Resistant
No
Glove Hand Style
Left and Right
High-Visibility
No
Oil-Resistant
No
Leather Coverage Style
Full Leather
Palm Color
White

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fiberfill, Cuff Style Safety, Glove Liner Material Tricot, Leather Grade Standard, Oil-Resistant No, Minimum Temperature -20 Degrees F, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.