Cold Protection Gloves, Grain Leather Palm, Rubber Coating, Tricot Lining, Temp Range -10 F, XL

  • Mfr # 0282RGBKXLG

  • Zoro # G7446327


product price:  $37.49
/pr

Key Features

Color
Black/Yellow
Palm Material
Grain Pigskin Leather
Lining
Fiberfill/Foam/Tricot
Minimum Temperature
-20 Degrees F
Cuff Style
Hook-and-Loop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0282RGBKXLG
Zoro #
G7446327
UPC #
613983000518
Country of Origin
Pakistan

Dimensions

Size
XL ( 10 )
Length
23-1/2"
Glove Size
XL
Glove Length
23 1/2 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Cold Protection Gloves
Color
Black/Yellow
Palm Material
Grain Pigskin Leather
Lining
Fiberfill/Foam/Tricot
Minimum Temperature
-20 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Cuff
Neoprene Cuff
Thumb Style
Straight
Temp. Range
To -10 Degrees F
Stitching Material
Nylon
Finger Style
Full/Reinforced Fingertips
Closure Type
Hook-and-Loop
Cut
Clute
Coating Material
Rubber
Finger Material
Grain Pigskin Leather
Coating Finish
Smooth
Back Material
Neoprene
Knuckle Padding Material
Neoprene
Palm Construction
PVC Abrasion Padding
Thumb Material
Grain Pigskin Leather
Standards
EN388:2016 3243X, EN 511 120
ANSI/ISEA Abrasion Level
Not Tested
Grip Pattern
Blocks
Glove Safety Features
PVC Abraison Pads on Fingertips and Palms
Includes Pull Strap
No
Knuckle Protection Material
Neoprene
Windproof
No
Impact Protection Coverage
Knuckles
Water Resistant
No
EN 388 Impact Rated
No
Glove Back Material
Neoprene
Glove Construction
Cut and Sewn
Leather Palm Process
Grain
Layered Palm Material
PVC
Brand and Series
Refrigiwear 0282R
Includes Pinch Point Protection
No
Touchscreen Nib
No
Includes Heat Pack Pocket
No
Includes ID Panel
No
Includes Double Palm
Yes
Latex-Free
Yes
Glove Liner Material
Tricot
Grip Coating Material
PVC
Thumb Sweat Wipe
No
Reinforcement Coverage
Reinforced Palm
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Grip Coating Color
Black/Tan
Waterproof
No
Glove Features
Reinforced Palm
Includes Keypad Nib
Yes
Includes Red Palm
No
Includes Padded Palm
Yes
Silicone-Free
Yes
Reflective Backing
No
Glove Insulation Material
Thinsulate(R)
Min. Temp.
-20 Degrees F
Anti-Static
No
Low-Profile Impact Protection
No
Palm Style
Reinforced
Glove Materials
Leather
Finger Coverage
Full Finger
High-Visibility
No
Series
0282R
Oil-Resistant
No
Glove Back Color
Black
Hand Protection Style
Glove
Material
Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Neoprene with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Tricot, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.