Shop REFRIGIWEAR

Cold Protection Gloves, Grain Pigskin Leather Palm, Fiberfill/Foam/Tricot Lining, Black/Yellow

  • Mfr # 0282RGBK2XL
  • Zoro # G6382293

product price: 
$
37.49
/pr

Key Features

Color
Black/Yellow
Palm Material
Grain Pigskin Leather
Lining
Fiberfill/Foam/Tricot
Minimum Temperature
-20 Degrees F
Cuff Style
Hook-and-Loop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0282RGBK2XL
Zoro #
G6382293
UPC #
613983000525
Country of Origin
Pakistan
Item
Cold Protection Gloves
Color
Black/Yellow
Palm Material
Grain Pigskin Leather
Lining
Fiberfill/Foam/Tricot
Minimum Temperature
-20 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Cut
Clute
Closure Type
Hook-and-Loop
Thumb Style
Straight
Thumb Material
Grain Pigskin Leather
Finger Style
Full/Reinforced Fingertips
Stitching Material
Nylon
Coating Finish
Smooth
Palm Construction
PVC Abrasion Padding
Cuff
Neoprene Cuff
Back Material
Neoprene
Coating Material
Rubber
Finger Material
Grain Pigskin Leather
Temp. Range
To -10 Degrees F
Knuckle Padding Material
Neoprene
Standards
EN388:2016 3243X, EN 511 120
ANSI/ISEA Abrasion Level
Not Tested
Rope Channel Reinforcement
No
Knuckle Protection Material
Neoprene
Grip Coating Color
Black/Tan
Includes Red Palm
No
Glove Hand Style
Left and Right
Palm Style
Reinforced
Glove Materials
Leather
Anti-Static
No
Low-Profile Impact Protection
No
Reinforcement Coverage
Reinforced Palm
Latex-Free
Yes
Glove Construction
Cut and Sewn
Windproof
No
Includes Pull Strap
No
Finger Coverage
Full Finger
Glove Liner Material
Tricot
Includes Pinch Point Protection
No
Includes ID Panel
No
Includes Heat Pack Pocket
No
Silicone-Free
Yes
Water Resistant
No
EN 388 Impact Rated
No
Brand and Series
Refrigiwear 0282R
Grip Coating Material
PVC
Leather Palm Process
Grain
Touchscreen Nib
No
Min. Temp.
-20 Degrees F
Includes Padded Palm
Yes
Grip Pattern
Blocks
Glove Safety Features
PVC Abraison Pads on Fingertips and Palms
Touchscreen Compatible
No
Thumb Sweat Wipe
No
Layered Palm Material
PVC
Includes Keypad Nib
Yes
Glove Features
Reinforced Palm
Reflective Backing
No
Glove Insulation Material
Thinsulate(R)
Waterproof
No
Impact Protection Coverage
Knuckles
Includes Double Palm
Yes
Glove Back Material
Neoprene
High-Visibility
No
Series
0282R
Oil-Resistant
No
Hand Protection Style
Glove
Glove Back Color
Black
Material
Leather
Front Closure
Hook-and-Loop
Wire Color
Black/Yellow

Dimensions

Size
2XL ( 11 )
Length
24"
Glove Size
2XL
Glove Length
24 in
Size- Alpha
2XL
Size- Numeric
11

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Neoprene with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Tricot, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.