
Cold Protection Gloves, Leather Patch Palm, Lime, M
Mfr # 2800RHVLMED
Zoro # G2230749
product price: $49.79
/prKey Features
Color
Lime
Palm Material
Leather Patch
Minimum Temperature
-20 Degrees F
Cuff Style
Knit Wrist w/Safety
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2800RHVLMED
Zoro #
G2230749
UPC #
613983142768
Country of Origin
China
Dimensions
Size
M
Details
Item
Cold Protection Gloves
Color
Lime
Palm Material
Leather Patch
Minimum Temperature
-20 Degrees F
Cuff Style
Knit Wrist w/Safety
Insulated
Yes
Back Material
Polyester/Spandex
Series
Freezer Edge
Description
Use your touchscreen devices and stay warm in subzero temps at the same time in these bad boys. With tough, durable leather palm and abrasion resistant patches that prevent injury while you work and HiVis coloring to help you stand out, you’ll push your performance over the edge. Productivity: 1, Cold: 0.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.