Zoro Homepage

Cold Protection Gloves, Leather Patch Palm, Lime, XL

  • Mfr # 2800RHVLXLG

  • Zoro # G2231318


product price: $49.79
/pr

Key Features

Color
Lime
Palm Material
Leather Patch
Minimum Temperature
-20 Degrees F
Cuff Style
Knit Wrist w/Safety
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800RHVLXLG
Zoro #
G2231318
UPC #
613983142782
Country of Origin
China

Dimensions

Size
XL

Details

Item
Cold Protection Gloves
Color
Lime
Palm Material
Leather Patch
Minimum Temperature
-20 Degrees F
Cuff Style
Knit Wrist w/Safety
Insulated
Yes
Back Material
Polyester/Spandex
Series
Freezer Edge

Description

Use your touchscreen devices and stay warm in subzero temps at the same time in these bad boys. With tough, durable leather palm and abrasion resistant patches that prevent injury while you work and HiVis coloring to help you stand out, you’ll push your performance over the edge. Productivity: 1, Cold: 0.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.