
Cold Protection Gloves, Nylon Taslon Palm, Brushed Tricot Lining, Navy, L
Mfr # 0318RNAVLAR
Zoro # G7609333
product price:Â $23.55
/prKey Features
Color
Navy
Palm Material
Nylon Taslon
Lining
Brushed Tricot
Minimum Temperature
-15 Degrees F
Cuff Style
Safety with Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0318RNAVLAR
Zoro #
G7609333
UPC #
613983000969
Country of Origin
China
Dimensions
Size
L
Details
Item
Cold Protection Gloves
Color
Navy
Palm Material
Nylon Taslon
Lining
Brushed Tricot
Minimum Temperature
-15 Degrees F
Cuff Style
Safety with Knit Wrist
Insulated
Yes
Series
318
Description
The ChillBreaker Glove has a durable, flexible nylon outershell with foam insulation and fleeced lining. It has vinyl reinforcements that improve grip and durability. Reflective tape across back from hand and elastic knit cuff. Available in Navy, Orange, or Lime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.