Cold Protection Gloves, Poly/Cotton Palm, Natural, XL
Mfr # 0210RNATXLG
Zoro # G3616308
product price: $2.15
/pr
Sold in multiples of 12 for $25.80
Key Features
Size
XL
Color
Natural
Palm Material
Poly/Cotton
Back Material
Poly/Cotton
Palm Construction
PVC Dotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0210RNATXLG
Zoro #
G3616308
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Details
Item
Cold Protection Gloves
Color
Natural
Palm Material
Poly/Cotton
Back Material
Poly/Cotton
Palm Construction
PVC Dotted
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.