Zoro Homepage

Cold Protection Gloves, Polyester Palm, Orange, XL

  • Mfr # 0312RORGXLG

  • Zoro # G3616140


product price: $3.89
/pr
Sold in multiples of 12 for $46.68

Key Features

Color
Orange
Palm Material
Polyester
Coating Material
PVC
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0312RORGXLG
Zoro #
G3616140
UPC #
613983000815
Country of Origin
China

Dimensions

Size
XL

Details

Item
Cold Protection Gloves
Color
Orange
Palm Material
Polyester
Coating Material
PVC
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.