Zoro Homepage

Cold Protection Gloves, Silicone Herringbone Palm, Black, L

  • Mfr # 0509RBLKLAR

  • Zoro # G7611433


product price: $10.29
/pr

Key Features

Color
Black
Palm Material
Silicone Herringbone
Series
509
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0509RBLKLAR
Zoro #
G7611433
UPC #
613983104063
Country of Origin
China

Dimensions

Size
L

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Silicone Herringbone
Series
509

Description

The Dual-Layer Herringbone Grip gloves features a dual layer outershell and built in liner for extra warmth, acrylic outershell with brushed acrylic loop terry liner, and a silicone herringbone palm coating. Available in black, sizes M - XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.