
Cold Protection Gloves, Split Cowhide Leather Palm, Tricot Lining, Grey, XL
Mfr # 0251RGRAXLG
Zoro # G0662798
product price: $47.15
/prKey Features
Color
Grey
Palm Material
Split Cowhide Leather
Lining
Tricot
Minimum Temperature
-20 Degrees F
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0251RGRAXLG
Zoro #
G0662798
UPC #
613983000136
Country of Origin
China
Dimensions
Size
XL
Details
Item
Cold Protection Gloves
Color
Grey
Palm Material
Split Cowhide Leather
Lining
Tricot
Minimum Temperature
-20 Degrees F
Cuff Style
Knit Wrist
Insulated
Yes
Series
251
Description
The Dipped Deerskin Glove features deer split leather for added durability and palms dipped in latex to repel water. When it comes to cold, protect your hands with foam and fleece insulation and a soft fleeced lining. These gloves feature foam insulation with fleece lining, genuine split deer, water-resistant nitrile coating, and a heavy duty knit wrist. Available in Gray, sizes M - XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.