
Cold Protection Gloves, Synthetic Leather with Silicone Grip Palm, Tricot Lining, Black, L
Mfr # T679RBLKLAR
Zoro # G7609762
product price: $82.15
/pr
Free Shipping & Returns
Key Features
Color
Black
Palm Material
Synthetic Leather with Silicone Grip
Lining
Tricot
Minimum Temperature
-30 Degrees F
Cuff Style
Adjustable Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T679RBLKLAR
Zoro #
G7609762
UPC #
613983107149
Country of Origin
China
Dimensions
Size
L
Details
Item
Cold Protection Gloves
Color
Black
Palm Material
Synthetic Leather with Silicone Grip
Lining
Tricot
Minimum Temperature
-30 Degrees F
Cuff Style
Adjustable Neoprene
Insulated
Yes
Series
Extreme Touch-Rite Nib
Back Material
Knitted Fabric
Features
Impact Protection on Fingers, Knuckles, and Back
Description
For use with touch screen devices or keyboards, the Touch-Rite Nib offers the best of functionality and warmth. Providing warmth in even the most extreme conditions, the Extreme Glove is rated to handle temperatures as low as -30°. With impact protection, a better grip from the silicone palm pattern, and an ergonomic fit, no matter the environment, your hands are protected in the Extreme Freezer Glove. The Touch-Rite Nib (patent pending), exclusive to RefrigiWear, allows you to keep your gloves on for protection while still using touchscreens and keypads without compromising accuracy. Nibs can be screwed off and easily replaced. Spares can be kept in a zippered pocket on the wrist of the left glove. This glove also features 100g Thinsulate plus foam insulation with tricot lining, knitted fabric back with synthetic leather palm and EVA palm pads, a pre-curved ergonomic fit with a silicone grip pattern on palm, impact protection on fingers, knuckles and back, a Kevlar reinforced thumb crotch, rolled fingertips, silver reflective strip on knuckles, stretch neoprene cuff, and pull tab with rubber ID tag on wrist. Available in black, sizes medium - 2XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.