
Cold Protection Gloves, Synthetic Leather w/Silicone Grip Palm, Black, S
Mfr # 2790RBLKSML
Zoro # G7611327
product price: $45.89
/prKey Features
Color
Black
Palm Material
Synthetic Leather w/Silicone Grip
Minimum Temperature
-25 Degrees F
Cuff Style
Neoprene
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2790RBLKSML
Zoro #
G7611327
UPC #
613983137184
Country of Origin
China
Dimensions
Size
S
Details
Item
Cold Protection Gloves
Color
Black
Palm Material
Synthetic Leather w/Silicone Grip
Minimum Temperature
-25 Degrees F
Cuff Style
Neoprene
Insulated
Yes
Series
ArcticFit
Back Material
Polyester/Spandex
Description
The ArcticFit Max Glove features include fiberfill and foam insulation with polar fleece liner, a polyester/spandex back and synthetic leather palm, silicone grip pattern on palm and fingers, knuckle and wrist impact protection, flex points on fingers for dexterity, and pinched finger tips for less bulk. These gloves also have a neoprene cuff, silver reflective piping, and a pull tab with rubber ID tag on wrist. Available in black, sizes M, L, and XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.