Cold Protection Gloves, Acrylic Terry Cloth Palm, Terry Cloth Lining, Black, L
Mfr # 0409RBLKLAR
Zoro # G6382433
product price: $58.29
/pk 12, $4.86/eaKey Features
Color
Black
Palm Material
Acrylic Terry Cloth
Lining
Terry Cloth
Length
26"
Thumb Material
Terry Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0409RBLKLAR
Zoro #
G6382433
UPC #
613983020165
Country of Origin
China
Dimensions
Size
L
Length
26"
Details
Item
Cold Protection Gloves
Color
Black
Palm Material
Acrylic Terry Cloth
Lining
Terry Cloth
Thumb Material
Terry Cloth
Stitching Material
Nylon
Back Material
Terry Cloth
Palm Construction
PVC
Coating Finish
Raised Pattern
Finger Style
Full Finger
Finger Material
Terry Cloth
Knuckle Padding Material
Terry Cloth
Cuff
Slip-On
Cut
Gunn
Closure Type
Elastic
Thumb Style
Wing
Coating Material
PVC Herringbone
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.