Shop All Leather Palm Gloves
Refrigiwear
Cold Protection Mitt Gloves, Fleece Lining, M
Mfr # 0317RGLDMED
Zoro # G6382336
original price:
$26.95
5% off
new price: $25.59
/pr
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Tan
- Thumb Style Wing
- Glove Liner Material Tricot
- Glove Materials Cowhide, Cowhide ( Double Palm )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0317RGLDMED
- Zoro # G6382336
- UPC # 613983000945
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Length | 25 in |
Cuff Length | 3 in |
Glove Length | 25 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fiberfill, Cuff Style Knit, Glove Liner Material Tricot, Leather Grade Standard, Oil-Resistant No, Minimum Temperature -20 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbered Tag Set, 101 to 125, 25 Tags (23204)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Red (10215838)
- HEXARMOR Knit Gloves, 1 PR (3080-XL (10))
- DISASTER MANAGEMENT SYSTEMS Treatment Area Flag Kit, 12 Pcs (DMS 05012)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, S (0250RGRASML)
- REFRIGIWEAR Cold Protection Gloves, 100g Thinsulate/Tricot Lining, L (0314RGBKLAR)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, L (0317RGLDLAR)
- REFRIGIWEAR Mitt Insulated Large, PR (0317RGLDLAR)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, M (0250RGRAMED)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L (0319RGLDLAR)
- KLEIN TOOLS Cowhide Leather Gloves, Small (60602)
- Refrigiwear Gloves & Hand Protection