Refrigiwear
Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L
- Zoro #: G0662877
- Mfr #: 0319RGLDLAR
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $27.30
Refrigiwear #0319RGLDLAR Specifications
- Zoro #: G0662877
- Mfr #: 0319RGLDLAR
- Size: L
- Item: Cold Protection Gloves
- Color: Gold
- Lining: Fiberfill/Foam/Tricot
- Cuff Style: Safety
- Cuff: Safety Cuff with Heavy-Duty Knit Wrist
- Waterproof: No
- Palm Material: Split Cowhide Leather
- Palm Construction: Reinforced
- Closure Type: Knit Wrist
- Thumb Style: Reinforced Thumb
- Standards: Not Applicable
- Stitching Material: Kevlar(R)
- Glove Size: L
- Glove Back Color: Yellow
- Leather Palm Process: Split
- Glove Liner Material: Tricot
- Glove Insulation Material: Fiberfill, Foam
- Glove Backing Material: Tan Cowhide
- Series: 0319R
- ANSI/ISEA Abrasion Level: Not Tested
- Hand Protection Style: Glove
- Glove Construction: Cut and Sewn
- Includes Pinch Point Protection: No
- Includes ID Panel: No
- High Visibility: No
- Touchscreen Compatible: No
- Cuff Length: 3 in
- Rope Channel Reinforcement: No
- Thumb Sweat Wipe: No
- Water Resistant: No
- Low-Profile Impact Protection: No
- ANSI/ISEA Impact Level: Not Tested
- Reflective Backing: No
- Glove Hand Style: Left and Right
- EN 388 Impact Rated: No
- Windproof: No
- Includes Pull Strap: No
- Includes Padded Palm: Yes
- Includes Keypad Nib: No
- Cuff Color: Black
- Leather Color: Tan
- Glove Back Material: Cowhide
- Oil Resistant: No
- Includes Double Palm: Yes
- Finger Coverage: Full Finger
- Leather Glove Style: Drivers
- Insulated: Yes
- Brand and Series: Refrigiwear 0319R
- Includes Red Palm: No
- Min. Temp.: -25 Degrees F
- Leather Glove Liner Type: Tricot Liner with Fiberfill/Foam Insulation
- Leather Grade: Standard
- Glove Materials: Cowhide
- Glove Cut: Gunn
- High-Visibility: No
- Hand Style: Left and Right
- Features: Double Palm
- Stitching Type: High Strength
- Temp Rating: Below 0 Degrees F
- Color Family: Yellow
- Liner Material: Cotton
- Oil-Resistant: No
- Minimum Temperature: -25 Degrees F
- Size- Alpha: L
- Palm Color: Yellow
- Insulation Material: Fiberfill
- Material: Cowhide ( Double Palm )
- Palm/Back Material: Cowhide
- Leather Coverage Style: Full Leather
- Size- Numeric: 9
- Glove Features: Double Palm
- Double Palm: Double Palm
- Country of Origin (subject to change): Pakistan
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fiberfill, Foam, Cuff Style Safety, Glove Liner Material Tricot, Leather Grade Standard, Oil-Resistant No, Minimum Temperature -25 Degrees F
Reviews of Refrigiwear #0319RGLDLAR
Explore more
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, XL 0250RGRAXLG
- REFRIGIWEAR Glove Deerskin Latex Coating Large, PR 0251RGRALAR
- REFRIGIWEAR Ragg Wool Dot Glove, PK12 0222RBRNMED
- AZUSA SAFETY Winter Glove, Crinkle Latex 3/4 Coated Grip, Hi-Vis Lime/Blue, L, PR1 LW1010
- TILLMAN Cold Protection Drivers Gloves, 100g Thinsulate Lining, XL 865-XL
- Refrigiwear Cold-Condition Gloves