Zoro Homepage

Cold Protection Mitt Gloves, Split Cowhide Leather Palm, Knit Cuff, Tan, 1 PR

  • Mfr # 0216RGLDLAR

  • Zoro # G3306110


product price: $22.55
/pr

Key Features

Color
Tan
Thumb Style
Keystone
Glove Liner Material
Sherpa
Glove Materials
Cowhide
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0216RGLDLAR
Zoro #
G3306110
UPC #
613983052180
Country of Origin
Pakistan

Dimensions

Glove Size
L
Cuff Length
3 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Cold Protection Mitt Gloves
Color
Tan
Thumb Style
Keystone
Glove Liner Material
Sherpa
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Knit
Glove Cut
Clute
Finger Coverage
Full Finger
Palm Material
Split Cowhide Leather
Stitching Material
Nylon
Temp. Range
Above 32 Degrees F
ANSI/ISEA Abrasion Level
Not Tested
Glove Back Color
Yellow
Includes ID Panel
No
Cuff Material
Leather
Thumb Sweat Wipe
No
Includes Keypad Nib
No
Glove Back Material
Cowhide
Leather Color
Tan
Includes Pinch Point Protection
No
Windproof
No
Waterproof
No
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
Includes Double Palm
No
Includes Red Palm
No
Brand and Series
Refrigiwear 0216R
Glove Construction
Cut and Sewn
Leather Palm Process
Split
Leather Glove Liner Type
Sherpa Liner
Includes Pull Strap
No
Touchscreen Compatible
No
Includes Padded Palm
No
Oil Resistant
No
ANSI/ISEA Impact Level
Not Tested
Reflective Backing
No
Series
0216R
Glove Hand Style
Left and Right
Hand Protection Style
Mitt
Insulated
Yes
Cuff Color
Tan
Glove Insulation Material
Sherpa
Low-Profile Impact Protection
No
Water Resistant
No
Leather Glove Style
Drivers
High-Visibility
No
Lining Material
Sherpa
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Palm Color
Yellow
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Sherpa, Cuff Style Knit, Glove Liner Material Sherpa, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.