Cold Protection Mitts, Synthetic Leather w/Silicone Dots Palm, Tricot Lining, Black, S

  • Mfr # 2830RBLKSML

  • Zoro # G7601798


product price: $44.05
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather w/Silicone Dots
Lining
Tricot
Minimum Temperature
-30 Degrees F
Cuff Style
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830RBLKSML
Zoro #
G7601798
UPC #
613983138181
Country of Origin
China

Dimensions

Size
S

Details

Item
Cold Protection Mitts
Color
Black
Palm Material
Synthetic Leather w/Silicone Dots
Lining
Tricot
Minimum Temperature
-30 Degrees F
Cuff Style
Neoprene
Insulated
Yes
Series
PolarForce
Back Material
Comfort Stretch Polyester

Description

Performance-Flex knuckle, touchscreen capability on the thumb, and Grip Assist on the palms, you’re ready to work. The PolarForce Mitt gives you extra warmth and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.