Zoro Homepage

Cold Protection Touchscreen Gloves, Acrylic Palm, Black, S/M

  • Mfr # 0227RSLVSMD

  • Zoro # G3616396


product price: $6.65
/pr
Sold in multiples of 12 for $79.80

Key Features

Color
Black
Palm Material
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0227RSLVSMD
Zoro #
G3616396
UPC #
-
Country of Origin
China

Dimensions

Size
S/M
Size- Numeric
8

Details

Item
Cold Protection Touchscreen Gloves
Color
Black
Palm Material
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Coating Material
PVC
Palm Construction
PVC Dotted
ANSI/ISEA Abrasion Level
Not Rated
Glove Coating Cover
Palm
Knit Material Color
Black
Glove Coating Finish
Dotted
Double-Dipped
No
Knit Material
Acrylic
Includes Reinforced Thumb Crotch
No
Glove Coating Coverage
Palm
Glove Coating Color
Black
Silicone-Free
No
Glove Coating Material
PVC
Coating Type
Dotted
Touchscreen Compatible
Yes
Glove Features
Touchscreen Compatible

Description

Knit Gloves, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dotted, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.