Zoro Homepage

Composite Toe 6 in Composite Toe Hiker, Black, 10, 1240

  • Mfr # 123CRBLK100

  • Zoro # G7605018


product price: $237.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Color
Black
Size
10
Style Number
1240
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123CRBLK100
Zoro #
G7605018
UPC #
613983112747
Country of Origin
China

Dimensions

Size
10

Details

Item
6 in Composite Toe Hiker
Toe Type
Composite
Color
Black
Style Number
1240
Waterproof
Yes
Upper Material
Leather

Description

The Platinum has 1000g Thinsulate Ultra insulation with a 8" oiled full grain leather upper. It is waterproof with a composite toe, Vibram toe cap, Vibram Montana outsole with IceTrek and Goodyear Welt construction. Availble in Brown or Black, and whole sizes 7-16 as well as half sizes 8.5-11.5.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.