
Composite Toe Boot, 7, Leather, Black, 1160
Mfr # 1160CRBLK070
Zoro # G7605508
product price: $215.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Black
Style Number
1160
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1160CRBLK070
Zoro #
G7605508
UPC #
613983138686
Country of Origin
China
Dimensions
Size
7
Details
Item
Composite Toe Boot
Toe Type
Composite
Color
Black
Style Number
1160
Upper Material
Leather
Description
The Frostline Hiker is a freezer boot that won't crack under the pressure or from the cold. With protection down to -15°F winter temps will feel like a summer day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.